Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack, 3,000 lb, Hydraulic
Mfr # 3179A
Zoro # G108661469
product price: $1,604.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Key Features
- Color Black, Red
- Features 4-Way Tilting Head Allows Positioning for Installation and Removal of Transmissions, Fully Adjustable Universal Saddle with Adjustable Arms, Ideal for Light to Medium Weight Truck Transmissions, Long Handle Pivots 360 Degrees Around The Pump, Low Profile Style, Wide Chassis Design for Load Distribution and Increased Stability
- Standards ASME 2019
- Head Rotation 360 Degrees
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3179A
- Zoro # G108661469
- UPC # 874015007336
- Country of Origin China
- Category Transmission Jacks
Dimensions
Overall Length | 44 in |
Overall Width | 28 in |
Base Width | 28 in |
Maximum Lift Height | 31 5/8 in |
Minimum Height | 6 1/2 in |
Minimum Lift Height | 6 1/2 in |
Overall Height | 16 in |
Base Length | 44 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 3,000 lb, Body Material Steel, Lifting Actuator Pump, Minimum Lift Height 6 1/2 in, Maximum Lift Height 31 5/8 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2019, Base Length 44 in, Base Width 28 in, Caster Type (4) Swivel, Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Mech Fuel Pump, M60032 (M60032)
- ORION Whistle/Mirror Kit (744)
- FLEETGUARD Filter, Dflow, AF55320 (AF55320)
- SKF Shaft Seal, 3/16 x 1/2 x 1/8", HM1, Nitrile Rubber (1850)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,000 lb, Hydraulic (3171A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Pump, Steel (3172A)
- WESTWARD Transmission Jack, 1100 Lb, 9 - 24 3/4 In (1ZKY1)
- American Forge & Foundry Transmission Jacks