Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack, 2,000 lb, Hydraulic
Mfr # 3102
Zoro # G708661463
product price: $1,068.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Key Features
- Color Red/Black
- Includes Grounding Cables, Safety Straps
- Features Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Includes Safety Straps and Grounding Cables, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
- Standards ASME 2014
- For Lifting Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3102
- Zoro # G708661463
- Country of Origin China
- Category Transmission Jacks
Dimensions
Overall Height | 22 in |
Overall Width | 11 in |
Overall Length | 33 in |
Minimum Height | 37 in |
Minimum Lift Height | 37 in |
Base Width | 28 in |
Maximum Lift Height | 76 in |
Base Length | 32 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 2,000 lb, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 37 in, Maximum Lift Height 76 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2014, Base Length 32 in, Base Width 28 in, Caster Type (2) Swivel (2) Swivel Locking, Color Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO GASKETS OEM OE Replacement (8553 PT)
- SEA-DOG Sea-Dog 520080-1 Brass Tee Handle Drain Plug - 1" (520080-1)
- SEA-DOG Sea-Dog 146300-1 Fast Eye Safety Snap Hook - 3-15/16" (146300-1)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 6 oz., PK16 (0401-5505-180)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Pump, Steel (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3102)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- WESTWARD Hydraulic Transmission Lift, 1000 Lbs (5ML72)
- American Forge & Foundry Jacks