Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack, 1,100 lb, Mechanical
Mfr # 2158
Zoro # G308665151
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features Release Knob, Foot-Operated Pump Frees Both Hands for Saddle-To-Transmission Alignment, Universal Head Provides Forward and Back Tilt, Wide Base for Maximum Stability
- Standards ASME 2009
- Frame Material Finish Plain
- Jack Type Transmission Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 2158
- Zoro # G308665151
- UPC # 874015000061
- Country of Origin China
- Category Transmission Jacks
Dimensions
Base Width | 23 in |
Minimum Lift Height | 45 in |
Base Length | 23 in |
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 37 1/2 in |
Minimum Height | 45 in |
Maximum Lift Height | 71 in |
Description
Transmission Jack, Power Source Mechanical, Load Capacity 1,100 lb, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 45 in, Maximum Lift Height 71 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2009, Base Length 23 in, Base Width 23 in, Caster Type (4) Swivel, Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN SS, TH Mnt Transducer, Mid-Band CHIRP/CHIRP DownV-260/455kHz, 500W, 8-Pin (010-12404-10)
- WESTWARD Pump (TT4KTV702G)
- BUYERS PRODUCTS Mud Flaps, 12 in X 24 in, Rubber, Black, 1 PR (B2412LSP)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196468 (24-196468)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3102A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- American Forge & Foundry Transmission Jacks