Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack, 1,000 lb, Hydraulic
Mfr # 3171A
Zoro # G508661472
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Features 4-Way Tilting Head Allows Positioning for Installation and Removal of Transmissions, Fully Adjustable Universal Saddle with Adjustable Arms, Ideal for Light to Medium Weight Truck Transmissions, Long Handle Pivots 360 Degrees Around the Pump, Low Profile Style, Wide Chassis Design for Load Distribution and Increased Stability
- Standards ASME 2019
- Body Material Steel
- Number of Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3171A
- Zoro # G508661472
- UPC # 874015007312
- Country of Origin China
- Category Transmission Jacks
Dimensions
Overall Height | 8 1/2 in |
Overall Length | 38 2/5 in |
Base Length | 38 in |
Minimum Height | 6 7/8 in |
Overall Width | 19 1/10 in |
Base Width | 19 in |
Maximum Lift Height | 31 3/4 in |
Minimum Lift Height | 6 7/8 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 1,000 lb, Body Material Steel, Lifting Actuator Pump, Minimum Lift Height 6 7/8 in, Maximum Lift Height 31 3/4 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2019, Base Length 38 in, Base Width 19 in, Caster Type (4) Swivel, Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 20-Ton Air/Hydraulic Bottle Jack (Welded) (KTIXD63228)
- AGS SAE Ratcheting Flare Nut Line Wrench-6 Contact Points-Strong OpenClose (LWSETFLEX-IMPERIAL)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT111)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3179A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (2158)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Hydraulic (3102)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- OMEGA Floor Transmission Jack, 1 Ton (HW93718)
- American Forge & Foundry Transmission Jacks