Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Transmission Adapter Head
Mfr # 3165
Zoro # G2177092
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Strength Steel
- Lifting Capacity 750 LBS
- Standards ASME PASE 2014 Safety Standard
- Backward Tilt 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3165
- Zoro # G2177092
- UPC # 874015000221
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Details
Material | High Strength Steel |
Item | Transmission Adapter Head |
Lifting Capacity | 750 LBS |
Standards | ASME PASE 2014 Safety Standard |
Backward Tilt | 15 Degrees |
Description
Converts any AFF brand or Viking series floor jack to remove and install transmissions, transfer cases, and differentials.
- •Made with a 19.5" saddle
- •30° front tilt and 15° back tilt
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Battery Cleaner 6oz (80369)
- STA-BIL Fuel Stabilizer, 1 gal. (22213)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (2164040)
- KC HILITES RELAY, 12V-40 AMP (EA) (3300)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (6422)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS MOTORCYCLE JACK (ATEHTBJ)
- American Forge & Foundry Jacks