Shop All Fuel Transfer Accessories
American Forge & Foundry
Transfer Guns - Suction
Mfr # 8005
Zoro # G2177914
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.16 In
- Material Vinyl
- Color Red
- Height 2.64 In
- Width 5.2 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8005
- Zoro # G2177914
- UPC # 874015001594
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 15.16 In |
Height | 2.64 In |
Width | 5.2 In |
Details
Item | Transfer Gun |
Material | Vinyl |
Color | Red |
Delivery Type | Single Stroke Suction Dispense |
Description
American Forge and Foundry fluid transfer gun is suitable for petroleum products. Transfers liquids from one container to another. 8 feet of vinyl hose (4 feet for each valve).
- •Transfers liquids from one container to another
- •8 feet of vinyl hose (4 feet for each valve)
- •Suitable for petroleum products
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Ring Drive Single Shaft Seal LKH (9614206001)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- FLOJET Strainer, In Line, 3/4", Barb (01740000G)
- ARO Gasket, 92004 (92004)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- GPI Replacement Filter, Inlet 3/4" NPT (129300-02)
- WALTER SURFACE TECHNOLOGIES Spout For 200L Metal Drum, 3/4" NPT (53L208)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- American Forge & Foundry Fuel Transfer Accessories