Shop All Ratcheting Wrenches
American Forge & Foundry
Torque Wrenches Ratcheting
Mfr # 41054
Zoro # G8590131
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22 In
- Wrench Style Ergonomic
- Material Chrome Vanadium
- Number of Geared Teeth 24
- Handle Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 41054
- Zoro # G8590131
- UPC # 874015005943
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 22 In |
Size | 3/4" |
Details
Wrench Style | Ergonomic |
Material | Chrome Vanadium |
Number of Geared Teeth | 24 |
Handle Type | Plastic |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Item | Torque Wrench |
Accuracy | +/- 4% |
Duty Level | Heavy Duty |
Description
Torque tools made to exacting standards using only superior materials and workmanship in order to ensure the highest productivity and performance standards.
- •Easy to read dual scales allow for a wide range of torque applications
- •Perceptible jolt and audible click indicate desired torque setting has been reached
- •Locking collar allows easy setting of desired pre-torque and prevents accidental change of value while in use
- •Comfortable non-slip grip handle is ideal for repeated use
- •Rubber seal between the ratchet head and tube keeps lubrication in and contaminants out to ensure accuracy and repeatability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 5.0x0.80mm (97606)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, SAE, 8 pcs (4058)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- DE-STA-CO Toggle Clamp, Flanged Base, 100 Lbs, 1.27 (601)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41055)
- URREA 7/8" Extralong comb wrench (1228L)
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- American Forge & Foundry Wrenches