Shop All Ratcheting Wrenches
American Forge & Foundry
Torque Wrenches Ratcheting
Mfr # 41053
Zoro # G8589757
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 26.5 In
- Wrench Style Ergonomic
- Material Chrome Vanadium
- Standards ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C
- Number of Geared Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 41053
- Zoro # G8589757
- UPC # 874015005936
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 26.5 In |
Size | 1/2" |
Details
Wrench Style | Ergonomic |
Material | Chrome Vanadium |
Item | Torque Wrench |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Number of Geared Teeth | 24 |
Accuracy | +/- 4% |
Duty Level | Heavy Duty |
Description
Torque tools made to exacting standards using only superior materials and workmanship in order to ensure the highest productivity and performance standards.
- •Easy to read dual scales allow for a wide range of torque applications
- •Perceptible jolt and audible click indicate desired torque setting has been reached
- •Locking collar allows easy setting of desired pre-torque and prevents accidental change of value while in use
- •Comfortable non-slip grip handle is ideal for repeated use
- •Rubber seal between the ratchet head and tube keeps lubrication in and contaminants out to ensure accuracy and repeatability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXJ5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- J.W. WINCO GN319.2-32-M8-B Revolving Ball Knob (319.2-32-M8-B)
- KO-KEN Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2760/6)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41055)
- MOUNTAIN Ratcheting Flex Wrench, 16X18mm (RM1618)
- MILWAUKEE TOOL M12 FUEL 3/8" Extended Reach Ratchet Kit (2560-21)
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- American Forge & Foundry Wrenches