Shop All Torque Wrench Accessories
American Forge & Foundry
Torque Wrenches - Preset
Mfr # 42120
Zoro # G2178422
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Overall Length 25.5 In
- Overall Height 2 In
- Standards ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C
- Width 2.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 42120
- Zoro # G2178422
- UPC # 874105006094
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Size | 1/2" |
Overall Length | 25.5 In |
Overall Height | 2 In |
Width | 2.5 In |
Details
Item | Torque Wrench |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Accuracy | +/- 4% |
Material | Chrome Vanadium |
Grip Style | Non-Slip |
Number of Geared Teeth | 32 |
Duty Level | Heavy Duty |
Description
These color coded click torque wrenches are pre-set to the most common settings and are ideal for production applications where only one torque value is needed.
- •Ideal for production applications where there is only one torque setting required and you need to prevent incidental tampering of the torque value
- •Individually tested and includes certificate of calibration
- •Color coded for easy identification
- •Lightweight with ergonomic comfort grip
- •Constructed with professional grade chrome vanadium steel for maximum durability and repeated use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1220)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (440-TX-40I-5PK)
- DRILL AMERICA 5/8"-11 Carbon Steel Taper Hand Tap (DWTT5/8-11)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- AMERICAN FORGE & FOUNDRY Torque Wrench Set - Preset (42005)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- PIT POSSE Pit Posse PP2646R64 6.4 mm Spoke Torque Wrench Replacment Head (PP2646R64)
- American Forge & Foundry Torque Wrenches