Shop All Torque Wrench Accessories
American Forge & Foundry
Torque Wrenches - Preset
Mfr # 42100
Zoro # G2177138
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Overall Length 25.5 In
- Width 2.5 In
- Standards ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 42100
- Zoro # G2177138
- UPC # 874105006087
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Size | 1/2" |
Overall Length | 25.5 In |
Width | 2.5 In |
Overall Height | 2 In |
Details
Item | Torque Wrench |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Material | Chrome Vanadium |
Accuracy | +/- 4% |
Duty Level | Heavy Duty |
Grip Style | Non-Slip |
Number of Geared Teeth | 32 |
Description
These color coded click torque wrenches are pre-set to the most common settings and are ideal for production applications where only one torque value is needed.
- •Ideal for production applications where there is only one torque setting required and you need to prevent incidental tampering of the torque value
- •Individually tested and includes certificate of calibration
- •Color coded for easy identification
- •Lightweight with ergonomic comfort grip
- •Constructed with professional grade chrome vanadium steel for maximum durability and repeated use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL (W-30)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- KRAFT TOOL Mortar Box, Polyethylene, 7.5 cu. ft. (BL375)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- AMERICAN FORGE & FOUNDRY Torque Wrench Set - Preset (42005)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- TITAN Beam Type Torque Wrench, 1/4" Drive (TIT23140)
- American Forge & Foundry Torque Wrenches