Shop All Torque Wrench Accessories
American Forge & Foundry
Torque Wrenches - Preset
Mfr # 42065
Zoro # G2177993
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Overall Length 33 In
- Overall Height 17 In
- Accuracy +/- 4%
- Material Chrome Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 42065
- Zoro # G2177993
- UPC # 874105006063
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Size | 1/2" |
Overall Length | 33 In |
Overall Height | 17 In |
Width | 3.5 In |
Details
Item | Torque Wrench |
Accuracy | +/- 4% |
Material | Chrome Molybdenum |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Number of Geared Teeth | 32 |
Grip Style | Non-Slip |
Duty Level | Heavy Duty |
Description
These color coded click torque wrenches are pre-set to the most common settings and are ideal for production applications where only one torque value is needed.
- •Ideal for production applications where there is only one torque setting required and you need to prevent incidental tampering of the torque value
- •Individually tested and includes certificate of calibration
- •Color coded for easy identification
- •Lightweight with ergonomic comfort grip
- •Constructed with professional grade chrome vanadium steel for maximum durability and repeated use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J74417MP)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- AMERICAN FORGE & FOUNDRY Torque Wrench Set - Preset (42005)
- WILLIAMS Williams Sq Drive Kit For A Tm393 Torq Multi (TM393RSD)
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- American Forge & Foundry Torque Wrenches