Shop All Torque Wrench Accessories
American Forge & Foundry
Torque Wrench Set - Preset
Mfr # 42005
Zoro # G2178711
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Size 1/2"
- Overall Length 52 In
- Overall Height 6 In
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 42005
- Zoro # G2178711
- UPC # 874015006056
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/2" |
Size | 1/2" |
Overall Length | 52 In |
Overall Height | 6 In |
Width | 4.5 In |
Details
Item | Torque Wrench |
Material | Chrome Vanadium |
Primary Scale Range | 65-140 ft/lbs |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Grip Style | Non-Slip |
Number of Geared Teeth | 32 |
Secondary Scale Range | 88 to 190 Nm |
Description
AFF® Preset Torque Wrenches are designed to maximize productivity and accuracy for professional automotive repair, fleet maintenance, and tire service shops. Each color-coded preset torque wrench is individually tested and includes a certificate of calibration. Sets cover common torque specifications for automotive and light-truck applications.
- •Set: Kit includes 4 pre-set torque wrenches with 1/2" Drive: 65 ft/lb 1-1/4" Yellow, 80 ft/lb Blue, 100 ft/lb Gray, 120 ft/lb White, 140 ft/lb Light Blue
- •Material: The lightweight, color-coded wrenches are constructed with chrome vanadium steel for professional use
- •Ease of Use: The torque wrenches in this tool kit provide an ergonomic comfort grip and require no adjustments of the torque values before or after the use
- •Application: Great for heavy duty tool use as this set covers a majority of automotive and light truck lug nut sizes
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (15431)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 12mm (KTI-41712)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X45)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- PROTO T/W Pivot Pin End Stop (J6020BPES)
- American Forge & Foundry Torque Wrench Accessories