Shop All Sockets
American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40403
Zoro # G9476709
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 12 In
- Material Chrome Molybdenum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40403
- Zoro # G9476709
- UPC # 874015005424
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 12 In |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum |
Item | Torque Limiting Socket |
Color | Black |
Duty Level | Heavy Duty |
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/2)
- WESTWARD Round File, 10 in., Round (26KR04)
- AMERICAN FORGE & FOUNDRY 4-13/16" Drive, 4-13/16" 8 Points (18541)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40225)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY 3" Drive, 3" 8 Points (18507)
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Socket (SHD23137)
- American Forge & Foundry Sockets & Ratchets