Shop All Sockets
American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40302
Zoro # G9478179
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE/Metric
- Overall Length 12 In
- Material Chrome Molybdenum
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40302
- Zoro # G9478179
- UPC # 874015005370
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 12 In |
Details
SAE or Metric | SAE/Metric |
Material | Chrome Molybdenum |
Color | Brown |
Item | Torque Limiting Socket |
Duty Level | Heavy Duty |
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNT Electronics Super Knips- Comfort Grip- 5 in. (KNT-7803125)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389791)
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40405)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58004)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5016H)
- American Forge & Foundry Sockets