Shop All Sockets
American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40205
Zoro # G9478352
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 9 In
- Material Chrome Molybdenum
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40205
- Zoro # G9478352
- UPC # 874015005752
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 9 In |
Details
SAE or Metric | Metric |
Material | Chrome Molybdenum |
Item | Torque Limiting Socket |
Color | Orange |
Duty Level | Heavy Duty |
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 1/4 In. Drive 7/16 In. 6-Point Deep Standard Socket (397946)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008FP)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 3-1/4" 8 Points (18509)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40245)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- American Forge & Foundry Sockets