Shop All Utility Stools
American Forge & Foundry
Tool Box Seats
Mfr # 3913
Zoro # G005951588
original price:
$109.99
15% off
new price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 3.5 In
- Weight Capacity 400 LBS
- Material Steel Tubing|High Density Foam
- Finish Powder coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3913
- Zoro # G005951588
- UPC # 874015007497
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 3.5 In |
Height | 3.40 |
Width | 21.65 In |
Overall Width | 21.65" |
Length | 28.1 In |
Depth | 29.00" |
Cushion Dimensions (in.) | 14.4 in |
Details
Color | Red |
Weight Capacity | 400 LBS |
Material | Steel Tubing|High Density Foam |
Finish | Powder coat |
Load Capacity | 400 lbs |
Includes | Tool Box Seat |
Application | Truck/Automotive |
Item | Shop Stool |
Features | Ideal height for use with counters, benches, and tool cabinets |
Cushion Thickness (in.) | 4" |
Duty Level | Heavy Duty |
Description
The AFF swivel bar stool is a great addition next to the counter, bench, or tool cabinet and offers a perfect blend of comfort and stability. The durable steel tube frame provides maximum strength while thick premium padding will provide comfort for hours on end.
- •Ideal height for use with counters, benches, and tool cabinets
- •Durable steel tube construction
- •High-density 3.5” foam provides maximum comfort
- •360° footrest allows use from any direction
- •Chrome design will maintain its new look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- SAFCO Saddle Seat Lab Stool (3438BL)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- American Forge & Foundry Seating