Shop All Hydraulic Presses
American Forge & Foundry
Super Heavy Duty Shop Presses
Mfr # 862ASD
Zoro # G2178404
product price: $17,447.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,447.99
Free 30-Day Returns
Key Features
- Frame Capacity 150 T
- Base Length 89.5 In
- Base Width 25 In
- Overall Height 54.5 In
- Overall Depth 14.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 862ASD
- Zoro # G2178404
- UPC # 874015006407
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 89.5 In |
Base Width | 25 In |
Overall Height | 54.5 In |
Overall Depth | 14.17" |
Details
Frame Capacity | 150 T |
Material | Steel |
Item | SHOP PRESS |
Description
Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment. Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process. Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set.
- •Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment
- •Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process
- •Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set
- •Features a heavy-duty cable winch for effortless bed adjustment (50-ton capacity and up)
- •Shatter resistant polycarbonate shield provides maximum protection against flying debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- NANUK CASES Foam Inserts (4 Part) for 908 Case (908-FOAM)
- BOSCH 3PK 114 Plunge Blade (OSL114F-3)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 5 Ton, Manual, Black/Blue (HSP-5A)
- OTC PRESS, 55TON AIRHYDRAULIC (OTC1847)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- NORCO PROFESSIONAL LIFTING 25 Ton Deluxe Press (78024A)
- American Forge & Foundry Hydraulic Presses