Shop All Bottle Jacks
American Forge & Foundry
Super Heavy Duty Shop Presses
Mfr # 859ASD
Zoro # G7321531
product price: $9,726.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,726.99
Free 30-Day Returns
Key Features
- Lifting Capacity 100 T
- Standards ASME PASE 2014
- Handle Length 86 In
- Width 46 In
- Bed Width (in.) 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 859ASD
- Zoro # G7321531
- UPC # 874015003727
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 86 In |
Width | 46 In |
Bed Width (in.) | 31 in |
Bed Depth (in.) | 13.5 in |
Details
Lifting Capacity | 100 T |
Item | SHOP PRESS |
Standards | ASME PASE 2014 |
Description
Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment. Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process. Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set.
- •Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment
- •Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process
- •Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set
- •Features a heavy-duty cable winch for effortless bed adjustment (50-ton capacity and up)
- •Shatter resistant polycarbonate shield provides maximum protection against flying debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Electrical Sockets-3-Wire Full-Size Turn Socket Assembly, 85898 (85898)
- BECKSON Beckson GH33-B1-U Standard Series Recessed Drink Holder - 3" Hole Cut x 2-7/8" Depth, Black (GH33-B1-U)
- ALL BALLS New ATV Brake Cable For Suzuki LT-A 400 Eiger 2WD 02 03 04 07 (45-4043)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 4 ton, Max Lift 13 1/4" H (3504)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- SURTEK 2 Ton Bottle Jack (GBS2)
- American Forge & Foundry Bottle Jacks