Shop All Bottle Jacks
American Forge & Foundry
Super Heavy Duty Shop Presses
Mfr # 856ASD
Zoro # G7321470
product price: $6,071.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.
$6,071.99
Free 30-Day Returns
Key Features
- Lifting Capacity 75 T
- Handle Length 80.5 In
- Standards ASME PASE 2014
- Width 44 In
- Bed Depth (in.) 10.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 856ASD
- Zoro # G7321470
- UPC # 874015003246
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 80.5 In |
Width | 44 In |
Bed Depth (in.) | 10.87 in |
Bed Width (in.) | 31.5 in |
Details
Lifting Capacity | 75 T |
Item | SHOP PRESS |
Standards | ASME PASE 2014 |
Description
Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment. Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process. Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set.
- •Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment
- •Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process
- •Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set
- •Features a heavy-duty cable winch for effortless bed adjustment (50-ton capacity and up)
- •Shatter resistant polycarbonate shield provides maximum protection against flying debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES E-SERIES L BRACKET KIT (40182)
- DEFENSEGUARD 10 Ton Collision Porta Power Repair Kit (DE68032)
- ARP DODGE CUMMINS 5.9L 12V/24V BALANCER BOLT KIT (147-2502)
- SUPERCOOL A/C Compressor PAG Lubricant Bottle Yellow, 1 PK (27262)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20" H (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3604)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 17 7/8" H (3620)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3508)
- SUNEX Bottle Jack, 20 tons (4420S)
- American Forge & Foundry Bottle Jacks