Shop All Bottle Jacks
American Forge & Foundry
Super Heavy Duty Shop Presses
Mfr # 854ASD
Zoro # G7321312
product price: $4,751.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$4,751.99
Free 30-Day Returns
Key Features
- Lifting Capacity 50 T
- Standards ASME PASE 2014
- Bed Width (in.) 28.75 in
- Bed Depth (in.) 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 854ASD
- Zoro # G7321312
- UPC # 874015003239
- Country of Origin China
- Category Bottle Jacks
Dimensions
Bed Width (in.) | 28.75 in |
Bed Depth (in.) | 10.12 in |
Details
Lifting Capacity | 50 T |
Item | SHOP PRESS |
Standards | ASME PASE 2014 |
Description
Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment. Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process. Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set.
- •Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment
- •Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process
- •Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set
- •Features a heavy-duty cable winch for effortless bed adjustment (50-ton capacity and up)
- •Shatter resistant polycarbonate shield provides maximum protection against flying debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Victory Kingpin 8-Ball Street Motorcycle, 2008 1634Cc Solenoid-Switch 12V (WX-VLTZ-6)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- TYC PRODUCTS Cabin Air Filter, 800208C (800208C)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5620SD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 14 3/8" H (3612S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- MAASDAM Bottle Jack, 4 t (MPL4B)
- American Forge & Foundry Bottle Jacks