Shop All Bottle Jacks
American Forge & Foundry
Super Heavy Duty Shop Presses
Mfr # 852ASD
Zoro # G7321349
product price: $2,447.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,447.99
Free 30-Day Returns
Key Features
- Lifting Capacity 30 T
- Handle Length 75.5 In
- Width 31.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 852ASD
- Zoro # G7321349
- UPC # 874015003222
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 75.5 In |
Width | 31.5 In |
Details
Lifting Capacity | 30 T |
Item | SHOP PRESS |
Description
Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment. Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process. Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set.
- •Super Duty: This shop press is designed for straightening, bending, pressing, and stamping; The tool comes with a heavy duty cable winch system for effortless bed adjustment
- •Motor: The large liquid filled glycerin gauge accurately shows pressing force; In addition, the dual air motor operation helps and guides with the faster pressing process
- •Features: Made with a shatter resistant polycarbonate guard for added operator safety; This super duty, shop press includes a 2 piece press plate set and 10 piece pin and bearing press adapter set
- •Features a heavy-duty cable winch for effortless bed adjustment (50-ton capacity and up)
- •Shatter resistant polycarbonate shield provides maximum protection against flying debris
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Nu-Lok Adapter, 35229-01 (35229-01)
- MITYVAC Automotive Test Kit, Gauge (MV8500)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 22 5 Gal Pail (405175)
- TIMBREN FRONT SES 03-19 EXPRESS/SAVANA 3500/4500 (GMFG45)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16 1/4" H (3606)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, Short Body, 20 tons (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- American Forge & Foundry Jacks