Shop All Creepers & Dollies
American Forge & Foundry
Super Duty Creeper, Super-Duty, 440 lb
Mfr # 3909
Zoro # G008789508
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Frame Material Polyethylene
- Caster Diameter 3 in
- Creeper Seat Style Creeper
- Overall Width 23 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3909
- Zoro # G008789508
- UPC # 874015006162
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Height | 47 in |
Caster Diameter | 3 in |
Overall Width | 23 3/5 in |
Caster Stem Diameter | 2 1/2 in |
Overall Height | 4 7/10 in |
Overall Length | 47 in |
Details
Item | Super Duty Creeper |
Frame Material | Polyethylene |
Creeper Seat Style | Creeper |
Creeper Color | Red |
Maximum Load Capacity | 440 lb |
Creeper Material | Polyethylene |
Caster Material | Polyurethane |
Seat Adjustability | Fixed |
Frame Color | Red |
Floor Clearance | 7/8 in |
Headrest Style | Padded |
Duty Rating | Super-Duty |
Caster Configuration | Swivel |
Description
Super Duty Creeper, Creeper Seat Style Creeper, Duty Rating Super-Duty, Maximum Load Capacity 440 lb, Dimensions 23.6 in x 4.7 in, Height Range 47 in, Frame Material Polyethylene, Caster Diameter 3 in, Caster Configuration Swivel, Caster Material Polyurethane, Caster Stem Diameter 2 1/2 in, Creeper Color Red, Creeper Material Polyethylene, Floor Clearance 7/8 in, Frame Color Red, Headrest Style Padded, Height 47 in, Includes Not Applicable, Overall Height 4 7/10 in, Overall Length 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Bladder Jack (92040)
- AGS Domestic Steel Brake Line, 1/4 x 72, BL-472 (BL-472)
- FLEMING SUPPLY Automatic Air Compressor with 20V Lithium Battery, Cordless Tire Inflator for Car, Sports Equipment (470375JFW)
- CRP PRODUCTS Pentosin Dot 4 Low Viscosity, 1224116 (1224116)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AMERICAN FORGE & FOUNDRY Creepers (3909)
- SUNEX CREEPER COMFORT EXTREME (SU8515)
- American Forge & Foundry Creepers & Dollies