Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Stabilizing Stands
Mfr # 3319A
Zoro # G905951589
original price:
$123.99
6% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Strength Steel
- Lifting Capacity 3/4 T
- Standards ASME PASE 2019
- Features Designed to support vehicle components only
- Includes Stabilizing Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3319A
- Zoro # G905951589
- UPC # 874015007374
- Country of Origin India
- Category Service Jack & Automotive Stand Parts
Dimensions
Max. Height | 82" |
Base Width (in.) | 12 in |
Low Height (in.) | 54 in |
Details
Material | High Strength Steel |
Lifting Capacity | 3/4 T |
Standards | ASME PASE 2019 |
Item | Stabilizing Stand |
Features | Designed to support vehicle components only |
Includes | Stabilizing Stand |
Application | Truck/Automotive |
Operation | Screw |
Duty Level | Heavy Duty |
Description
AFF® stabilizing stands provides an extra point of support while working on exhaust systems, struts, and engine mounts. The heavy-duty materials and precise adjustment allow the operator to work with speed and ease.
- •Designed to support vehicle components only
- •Contoured saddle provides near universal coverage of vehicle system components
- •Large base provides added stability
- •Lightweight construction
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Musical Air Horn, Cavalry Charge (455)
- GRAYMILLS Filter Cartridge, 50 Micron (742-07954-6)
- COMPLETE TRACTOR Wheel Hub For Universal H356066, H-35-660-E, H611-1-J, HUB6600L (3008-3003)
- DB ELECTRICAL New Starter For Bobcat 325 328 331 334 Compact Excavator With Kubota 1703 2203 (410-12333)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3303A)
- CASTERHQ ML2048L Low Profile Narrow Forks Pallet Jack, 20x48, 3300 lbs. cap (ML2048L)
- American Forge & Foundry Jacks