Shop All Automotive Stands
American Forge & Foundry
Safety Stand, Heavy Duty, Pin, 5 ton, PR
Mfr # 3305A
Zoro # G408789498
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Saddle Length 4 in
- Saddle Width 2 3/4 in
- Lifting Actuator Pin
- Base Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3305A
- Zoro # G408789498
- UPC # 874015003048
- Country of Origin China
- Category Automotive Stands
Dimensions
Saddle Length | 4 in |
Saddle Width | 2 3/4 in |
Base Length | 10 in |
Maximum Extended Height | 17 in |
Minimum Height | 13 in |
Base Width | 9 in |
Details
Item | Safety Stand |
Color | Red |
Lifting Actuator | Pin |
Base Shape | Square |
Number of Lift Positions | 4 |
Features | Pin Type Posts Adjust to Four Height Positions |
Base Material | Steel |
Locking Type | Pin |
Stand Type | Jack Stand |
Load Capacity per Pair | 5 ton |
Saddle Shape | V-Shaped |
Duty Rating | Heavy Duty |
Base Material Finish | Electrostatic Powder Coating |
Description
Forklift Safety Stand, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE $Mini-Weld Model 7 Airless Plastic Welde (UR5700HT)
- FEL-PRO Dod-Trk 41-5668 Axle Flnge Gskt, 4390 (4390)
- URO PARTS Transmission Oil Pan & Filter Kit, 24118612901Prm (24118612901PRM)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In (PF7873)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Heavy Duty, 1,500 lb (3319A)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- AMERICAN FORGE & FOUNDRY Truck Stand, 10 tons Pin-Type (3310B)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- American Forge & Foundry Automotive Lifts & Stands