Shop All Automotive Stands
American Forge & Foundry
Safety Stand, Heavy Duty, Pin, 22 ton
Mfr # 6522
Zoro # G808789555
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2014
- Locking Mechanism Pin
- Color Red
- Lifting Actuator Pin
- Load Capacity per Pair 22 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 6522
- Zoro # G808789555
- UPC # 874015006483
- Country of Origin China
- Category Automotive Stands
Dimensions
Minimum Height | 12 in |
Base Height | 10 in |
Base Length | 10 in |
Saddle Diameter | 3 4/5 in |
Saddle Length | 3 7/8 in |
Base Diameter | 10 in |
Saddle Width | 3 in |
Base Width | 10 in |
Maximum Extended Height | 20 in |
Description
Safety Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1702235)
- GROTE Univ. Battery Terminal, 1 to 4/0 ga., PK25 (84-9133)
- GOLIGHT Wireless Handheld Remote f/Stryker ST Only (30300)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- AMERICAN FORGE & FOUNDRY Component Stand, 1,500 lb, Flat Saddle (3320A)
- AMERICAN FORGE & FOUNDRY Truck Stands - Fixed High (3342SD)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- AMERICAN FORGE & FOUNDRY Truck Stands - Heavy Duty (3309B)
- OTC Stand, 2 ton, 85" Max H, Square Saddle (UH20)
- American Forge & Foundry Automotive Lifts & Stands