Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Rubber Jack Pad
Mfr # 385
Zoro # G805951580
product price: $30.85
/pk 4, $7.71/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Application Automotive
- Includes Jack Pad
- Features Protects the vehicle chassis during lifting operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 385
- Zoro # G805951580
- UPC # 874015007541
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Details
Material | Rubber |
Application | Automotive |
Item | Jack Saddle Pad |
Includes | Jack Pad |
Features | Protects the vehicle chassis during lifting operations |
Description
These specialized jack saddle pads provides protection against battery damage, under-body bends, pinches, and paint scrapes.
- •Protects the vehicle chassis during lifting operations
- •Non-slip rubber ring provides a secure fit
- •Heavy-duty material easily supports the weight of the vehicle
- •Comes in a pack of 4 pads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailers 2x 30' (DTC-SH-33)
- LISLE Front Hub and Knuckle Separator (39300)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- VAICO Jack Pad, V30-2277 (V30-2277)
- American Forge & Foundry Service Jack & Automotive Stand Parts