Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Rubber Jack Pad
Mfr # 380
Zoro # G105951594
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Features Protects the vehicle chassis during lifting operations
- Includes Jack Pad
- Application Automotive - Tesla
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 380
- Zoro # G105951594
- UPC # 874015007343
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Details
Material | Rubber |
Features | Protects the vehicle chassis during lifting operations |
Includes | Jack Pad |
Item | Rubber Jack Pad |
Application | Automotive - Tesla |
Description
These specialized jack saddle pads provides protection against battery damage, under-body bends, pinches, and paint scrapes.
- •Protects the vehicle chassis during lifting operations
- •Non-slip rubber ring provides a secure fit
- •Heavy-duty material easily supports the weight of the vehicle
- •Comes in a pack of 4 pads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1090 (15430)
- OTC Belt Tension Gauge (4748)
- A & I PRODUCTS Switch, Flasher Control 3.5" x3" x3" (A-FCS35)
- MOPAR Fuel/Water Separator Separator, 68043089Aa (68043089AA)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- CASTERHQ ML2048L Low Profile Narrow Forks Pallet Jack, 20x48, 3300 lbs. cap (ML2048L)
- American Forge & Foundry Jacks