Shop All Automotive Specialized Tools
American Forge & Foundry
Rotary Pumps - Cast Iron
Mfr # 8070
Zoro # G7321741
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.57 In
- Width 5.91 In
- Color Red
- Height 7.09 In
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8070
- Zoro # G7321741
- UPC # 874015001952
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 14.57 In |
Width | 5.91 In |
Height | 7.09 In |
Details
Item | Rotary Pump |
Color | Red |
Material | Cast Iron |
Description
AFF® Cast Iron Rotary Pumps are made for fast and efficient transfer of diesel fuel and noncorrosive petroleum-based fluids of light to medium viscosity. Pumps feature three section design, with 37-1/4" telescopic suction tube and comes with interchangeable bung adapters. Cast Iron Rotary pumps are manufactured with heavy duty cast vanes and nitrate rubber seals for long service life.
- •Design: A three section design, with 37-1/4" telescopic suction tube; This pump also comes with interchangeable bung adapters
- •Material: Made and manufactured with cast iron pump housing with heavy duty cast vanes and nitrate rubber seals, giving you sturdy and efficient product operation
- •Applications: Used for diesel fuel and noncorrosive petroleum-based fluids of light to medium viscosity
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Bulb, Festoon, 12V - .97A - 15W - 12CP - 2-Pieces (522112)
- WIX FILTERS FORD FAMILY OF CARS 62-86-A SEPARATE WRA (42055)
- UWS Truck Side Tool Box, 60", EC30111 (EC30111)
- GROTE Maxi Fuse, 30A (82-ANX-30A)
- AMERICAN FORGE & FOUNDRY Barrel Pumps - Lever Action (8055)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 5 Gallon (8050)
- ACCUREADER :Honda / Acura Ignition Roll Pin Removal Refill 10 Pack (AR-IRPRF)
- LOCK TECHNOLOGY Door Unlocking Tool, 2 pcs. (135)
- LOCK TECHNOLOGY Inflate-A-Wedge (275)
- STECK MANUFACTURING Truck Bed Lifter (35885)
- LISLE Small Master Chuck Key (12050)
- American Forge & Foundry Automotive Specialized Tools