Shop All Rotary Pumps
American Forge & Foundry
Rotary DEF Pumps - Polypropylene
Mfr # 8076
Zoro # G2071051
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.1 In
- Length 17.32 In
- Height 7.48 In
- Body Material Polypropylene
- Application DEF (Diesel Exhaust Fluid)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 8076
- Zoro # G2071051
- UPC # 874015004960
- Country of Origin India
- Category Rotary Pumps
Dimensions
Width | 6.1 In |
Length | 17.32 In |
Height | 7.48 In |
Details
Item | Rotary Pump |
Body Material | Polypropylene |
Application | DEF (Diesel Exhaust Fluid) |
Description
Design: A rotary barrel pump, comes complete with a 2" bung adapter and a three-piece extension suction tube with a strainer manufactured to fit 15 to 55 gallon drums. Material: This rotary pump is constructed with high density polypropylene with polypropylene vanes. Applications: This pump is specifically designed for use with diesel exhaust fluid (DEF,) Ad Blue, and Urea and gives around 1.3 gallons of liquid lubrication per 20 revolutions.
- •Design: A rotary barrel pump, comes complete with a 2" bung adapter and a three-piece extension suction tube with a strainer manufactured to fit 15 to 55 gallon drums
- •Material: This rotary pump is constructed with high density polypropylene with polypropylene vanes
- •Applications: This pump is specifically designed for use with diesel exhaust fluid (DEF,) Ad Blue, and Urea and gives around 1.3 gallons of liquid lubrication per 20 revolutions
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- ARMSTRONG PUMPS Spring Coupler (806026-001)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- SPRINGER PARTS U1 60/130 Grease Seal, Bearing Retainer; Replaces Waukesha Cherry-Burrell Part# 000-030-009 (000-030-009SP)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.5 gpm (PB0101XNANN0000)
- JABSCO Pump, Vane, Aluminum, Inlet/Outlet 3/4 HB (23870-1200)
- ACTION PUMP Heavy Duty Cast Iron Rotary Pump (3005)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- American Forge & Foundry Rotary Pumps