Shop All Creepers & Dollies
American Forge & Foundry
Rollar Seat, Steel, Heavy-Duty, 300 lb
Mfr # 57106
Zoro # G808789562
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Material Polypropelene
- Overall Length 18 2/5 in
- Overall Height 13 3/5 in
- Maximum Load Capacity 300 lb
- Seat Adjustability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 57106
- Zoro # G808789562
- UPC # 874015007466
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Overall Length | 18 2/5 in |
Overall Height | 13 3/5 in |
Overall Width | 15 1/5 in |
Caster Diameter | 2 2/5 in |
Height | 21 1/5 in |
Caster Stem Diameter | 2 1/2 in |
Caster Wheel Diameter | 2 2/5 in |
Details
Item | Creeper Seat |
Caster Material | Polypropelene |
Maximum Load Capacity | 300 lb |
Seat Adjustability | Fixed |
Frame Color | Black |
Creeper Material | Foam Pad |
Creeper Seat Style | Roller Seats |
Floor Clearance | 2 2/5 in |
Duty Rating | Heavy-Duty |
Caster Configuration | Swivel |
Creeper Color | Green |
Frame Material | Steel |
Headrest Style | Cushion |
Description
Creeper Seat, Creeper Seat Style Roller Seats, Duty Rating Heavy-Duty, Maximum Load Capacity 300 lb, Dimensions 15.2 in x 13.6 in, Height Range 13.6 in, Frame Material Steel, Caster Diameter 2 2/5 in, Caster Configuration Swivel, Caster Material Polypropelene, Caster Stem Diameter 2 1/2 in, Creeper Color Green, Creeper Material Foam Pad, Floor Clearance 2 2/5 in, Frame Color Black, Headrest Style Cushion, Height 21 1/5 in, Includes Not Applicable, Overall Height 13 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- TIMKEN Differential Bearing, LM603049 (LM603049)
- WESTAR Manual Transmission Mount 1975-1978 Ford Mustang II V6 V8, EM-2566 (EM-2566)
- DONALDSON Hydraulic Filter, Spin-On, P550251 (P550251)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AMERICAN FORGE & FOUNDRY Creepers (3909)
- OMEGALIFT Creeper, 300 lb. Load Capacity, 36" L (91900)
- American Forge & Foundry Creepers & Dollies