Shop All Creepers & Dollies
American Forge & Foundry
Rollar Seat, Steel, 300 lb, Heavy-Duty
Mfr # 57104
Zoro # G208789544
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 2/5 in
- Caster Stem Diameter 2 1/2 in
- Creeper Seat Style Roller Seats
- Overall Width 14 1/2 in
- Floor Clearance 2 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 57104
- Zoro # G208789544
- UPC # 874015007459
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Height | 15 2/5 in |
Caster Stem Diameter | 2 1/2 in |
Overall Width | 14 1/2 in |
Caster Diameter | 2 1/2 in |
Overall Height | 20 2/5 in |
Overall Length | 14 2/5 in |
Caster Wheel Diameter | 2 1/2 in |
Details
Item | Creeper Seat |
Creeper Seat Style | Roller Seats |
Floor Clearance | 2 2/5 in |
Creeper Material | Foam Pad |
Caster Configuration | (5) Swivel |
Duty Rating | Heavy-Duty |
Maximum Load Capacity | 300 lb |
Seat Adjustability | Adjustable |
Caster Material | Polypropelene |
Headrest Style | Cushion |
Frame Color | Black |
Creeper Color | Green |
Frame Material | Steel |
Description
Creeper Seat, Creeper Seat Style Roller Seats, Duty Rating Heavy-Duty, Maximum Load Capacity 300 lb, Dimensions 14 1/2 in x 20.4 in, Height Range 20.4 in, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (5) Swivel, Caster Material Polypropelene, Caster Stem Diameter 2 1/2 in, Creeper Color Green, Creeper Material Foam Pad, Floor Clearance 2 2/5 in, Frame Color Black, Headrest Style Cushion, Height 15 2/5 in, Includes Not Applicable, Overall Height 20 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Multi Wire Connector, 16-14G, PK15 (84-2631)
- AGS Wheel Bearing Grease, 80g, 12/Box (WBG-2)
- METRA Din/Ddin In-Dash Kit, Porsche 911 '99-'05/ Boxster '97-'04 (999605B)
- BAJA DESIGNS SQUADRON PRO, PAIR DRIVING/COMBO LED (497803)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- OTC 1500 LB EASY ROLLER DOLLY (OTC1580)
- American Forge & Foundry Creepers & Dollies