Shop All Creepers & Dollies
American Forge & Foundry
Rollar Seat, Heavy-Duty, 300 lb, Steel
Mfr # 57108
Zoro # G608789533
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Creeper Color Black
- Overall Height 21 1/5 in
- Duty Rating Heavy-Duty
- Floor Clearance 4 3/25 in
- Caster Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 57108
- Zoro # G608789533
- UPC # 874015007473
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Overall Height | 21 1/5 in |
Caster Diameter | 3 1/2 in |
Caster Stem Diameter | 3 in |
Overall Width | 157 1/5 in |
Height | 20 in |
Overall Length | 17 1/5 in |
Caster Wheel Diameter | 3 1/2 in |
Details
Item | Mechanic Seat |
Creeper Color | Black |
Duty Rating | Heavy-Duty |
Floor Clearance | 4 3/25 in |
Maximum Load Capacity | 300 lb |
Seat Adjustability | Adjustable |
Caster Configuration | Swivel |
Caster Material | Rubber |
Frame Color | Black |
Creeper Seat Style | Tractor Seats |
Headrest Style | Cushion |
Frame Material | Steel |
Creeper Material | Rubber |
Description
Mechanic Seat, Creeper Seat Style Tractor Seats, Duty Rating Heavy-Duty, Maximum Load Capacity 300 lb, Dimensions 157.2 in x 21.2 in, Height Range 21.2 in, Frame Material Steel, Caster Diameter 3 1/2 in, Caster Configuration Swivel, Caster Material Rubber, Caster Stem Diameter 3 in, Creeper Color Black, Creeper Material Rubber, Floor Clearance 4 3/25 in, Frame Color Black, Headrest Style Cushion, Height 20 in, Includes Not Applicable, Overall Height 21 1/5 in, Overall Length 17 1/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PYNCBPC13)
- THEXTON Spark Plug Starter Kit (492)
- DISCO Door Lock Cylinder Key Kit BMW X5 2000-2006 (13588)
- EDELMANN Return Line Assembly - From Gear, 80473 (80473)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Creepers (3909)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L in. (M998002-i)
- American Forge & Foundry Creepers & Dollies