Shop All Grease Gun Accessories
American Forge & Foundry
Right Angle Couplers
Mfr # 8034
Zoro # G9476961
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.86 In
- Fits Hand-Operated Grease Guns Only
- Width 0.79 In
- Material Steel
- Height 1.89 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 8034
- Zoro # G9476961
- UPC # 874015001815
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 3.86 In |
Width | 0.79 In |
Height | 1.89 In |
Details
Item | Grease Coupler |
Fits | Hand-Operated Grease Guns Only |
Material | Steel |
Color | Grey |
Description
Coupler: The body of the coupler is resilient under high pressure, while the hardened coupler housing slot provides 90° access. Use: For hand-operated grease guns only, this coupler helps in maneuvering and dispensing grease at a right angle. Material: This tool has a polyurethane seal that fits perfectly on fittings, and is made from 1/8" NPT threads.
- •Coupler: The body of the coupler is resilient under high pressure, while the hardened coupler housing slot provides 90° access
- •Use: For hand-operated grease guns only, this coupler helps in maneuvering and dispensing grease at a right angle
- •Material: This tool has a polyurethane seal that fits perfectly on fittings, and is made from 1/8" NPT threads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Compressor Oil, Bottle, 1 gal (ST126701AV)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- CLIMAX METAL PRODUCTS D2C-025-S Two-Piece Clamping Collar Double Wide (D2C-025-S)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Extension (8030)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- American Forge & Foundry Grease Gun Accessories