Shop All Utility Carts
American Forge & Foundry
Polypropylene POLYPROPYLENE SHOP CART, 500 lb
Mfr # 961
Zoro # G2178352
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 19 In
- Overall Length 32 In
- Overall Width 9 In
- Material Polypropylene
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 961
- Zoro # G2178352
- UPC # 874015003826
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 19 In |
Overall Length | 32 In |
Overall Width | 9 In |
Caster Size | 5" x 1" |
Dimensions | 46" x 25-1/2" x 33-1/4" |
Details
Material | Polypropylene |
Load Capacity | 500 lb |
Item | POLYPROPYLENE SHOP CART |
Caster Type | Non-marking casters |
Description
AFF® Shop Carts are lightweight, quiet, and easy to maneuver and will load and unload oversized items with ease. Carts feature storage compartments for small parts and fasteners and heavy-duty casters to roll over debris and cracks.
- •Features a convenient tool organizer tray
- •Made with super strong polypropylene material
- •Top shelf can be used as a work surface
- •Heavy duty casters include 2 swivel and 2 fixed
- •Add a third shelf with AFF model 963 (30"x16") or model 964 (36"x24")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Single Truck Wheel Dolly, 400 Lb. Cap. (71320)
- BISON LIFTING EQUIPMENT 3,500 Lb Wire Rope Puller, 98' (WRP-35)
- ZORO SELECT Sealer Repair Kit (5ZZ45)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- VOLLRATH 33 in x 16 13/16 in 3-Tier Black Utility Cart (97006)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- VESTIL Plastic Utility Cart, 2 Shelves, 24.5 x 36, Foam Plastic, 2 Shelves, 550 lb (PLSC-2-2436)
- LUXOR Adjustable-Height Steel Utility Cart - Red (UCMT1-RD)
- American Forge & Foundry Utility Carts