Part Washers - Garage Equipment
Mfr # 31350B
Zoro # G2177759
Key Features
- Tank Capacity 7 GALLON
- Overall Length (In.) 18.5"
- Color Red
- Standards UL
- Material High Strength Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 31350B
- Zoro # G2177759
- UPC # 874015000184
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Overall Length (In.) | 18.5" |
Width (In.) | 10 In |
Height (In.) | 14.5 In |
Details
Tank Capacity | 7 GALLON |
Item | PARTS WASHER |
Color | Red |
Standards | UL |
Material | High Strength Steel |
Description
Features: Clean grease and grime from tools and automotive components with this parts washer; It comes with a removable work shelf and a parts basket for easier organization. Capacity: With a 12 gallon working capacity, this parts washer is designed for fast and efficient cleaning of vehicle parts and sub-assemblies; It includes a fusible linked fire cover for maximum operator safety. Material: The all steel construction has a 50 GPH pump output and resists corrosion, ensuring a long-serving life span. Measure: This Automotive Parts Washer is 30" length by 20-1/2" width by 36-1/2" height and is approved for use, being UL listed on the complete unit.
- •Features: Clean grease and grime from tools and automotive components with this parts washer; It comes with a removable work shelf and a parts basket for easier organization
- •Capacity: With a 12 gallon working capacity, this parts washer is designed for fast and efficient cleaning of vehicle parts and sub-assemblies; It includes a fusible linked fire cover for maximum operator safety
- •Material: The all steel construction has a 50 GPH pump output and resists corrosion, ensuring a long-serving life span
- •Measure: This Automotive Parts Washer is 30" length by 20-1/2" width by 36-1/2" height and is approved for use, being UL listed on the complete unit
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Chrome Plated Brass 3/8" Inset Hinges (0271DP0CHR)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (LT1Z-020)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- BENDIX Valve, Relay, Brake, R-12, Horizontal Delivery Ports, 4 Psi, 3/4 Supply Port, 1/2 Del Port (103009N)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 20 gal, Water-Based (31200B)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 40 gal, Water-Based (31400B)
- AMERICAN FORGE & FOUNDRY Flo-Thru Parts Washer Brush, 4" Long Bristles (PWBRUSH)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 7 gal, Water-Based (31350B)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31200B)
- SMARTWASHER Probe (14793)
- American Forge & Foundry Parts Washers & Accessories