Shop All Hand Drum Pumps
American Forge & Foundry
Oil Pumps - Vertical Lift
Mfr # 8060
Zoro # G2177932
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Application Oil
- Material Steel
- Height 3.62 In
- Width 3.62 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8060
- Zoro # G2177932
- UPC # 874015001945
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Height | 3.62 In |
Width | 3.62 In |
Length | 21.34 In |
Details
Color | Grey |
Application | Oil |
Material | Steel |
Item | Oil Pump |
Description
Design: This pump is designed for containers with Rieke or regular openings and comes with interchangeable bung adapters. Material: Made with a high density polyethylene pump head with steel suction tube; The product also includes a rigid steel outlet sprout and a 48" discharge tube. Applications: Used for transfer of oils, diesel fuel and 100% antifreeze.
- •Design: This pump is designed for containers with Rieke or regular openings and comes with interchangeable bung adapters
- •Material: Made with a high density polyethylene pump head with steel suction tube; The product also includes a rigid steel outlet sprout and a 48" discharge tube
- •Applications: Used for transfer of oils, diesel fuel and 100% antifreeze
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE WAVE Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump (NE6150)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5UXF7)
- AQUASCAPE Aquascape 60210 PondSweep SK700 Pro Debris Net (60210)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD1WOP)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- AMERICAN FORGE & FOUNDRY Gas/Diesel Barrel Pumps - Lever Action (8080)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- VESTIL PPS Manual Rotary Drum Pump, 10" Long (RP-90R)
- American Forge & Foundry Hand Drum Pumps