Shop All Motor Oil
American Forge & Foundry
Oil Cans - Pistol Grip
Mfr # 8040
Zoro # G2303250
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8040
- Zoro # G2303250
- UPC # 874015001877
- Country of Origin India
- Category Motor Oil
Details
Item | Oil Can |
Color | Black |
Description
Pistol style oil can. Capacity: 6 oz. capacity. Model number: 8040.
- •Pistol style oil can
- •Capacity: 6 oz. capacity
- •Model number: 8040
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-3/32 In (BT9560-MPG)
- LISLE All Purpose Plastic Drain Pan, 30 qt. (17922)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 34" (78-34)
- T-H MARINE T-H Marine WSH-1 Boat Windshield Fastener (WSH-1)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8044)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8042)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8043)
- LIQUI MOLY Top Tec 6200 0W-20, 5 Liter, 20238 (20238)
- LUCAS OIL Marine Semi-Synthetic Sae 20W-50/6x1/Qua (10654)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 10W30, CK-4 - 55 Gallon Drum (52192)
- LIQUI MOLY Synthoil Race Tech GT1 10W-60, 20 Liter, 20127 (20127)
- American Forge & Foundry Motor Oil