Shop All Motor Oil
American Forge & Foundry
Oil Cans - Lever Grip
Mfr # 8042
Zoro # G2303284
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8042
- Zoro # G2303284
- UPC # 874015001891
- Country of Origin India
- Category Motor Oil
Details
Item | Oil Can |
Color | Black |
Description
Oil can. Capacity: 7 oz. capacity . Includes: Comes with 4" straight and flexible spouts.
- •Oil can
- •Capacity: 7 oz. capacity
- •Includes: Comes with 4" straight and flexible spouts
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO ARG-1253 Sight Glass Fits ARG-1250 (ARG-1253)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- WAGNER 9004 Standard Series Head Light Bulb (W31-9004)
- FLEXTECH Heavy Duty Radiator Hose, 21psi, 3In, Blue (C40-300(36))
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8044)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8043)
- LIQUI MOLY Motorbike 4T 10W-40 Street, 4 Liter, 20056 (20056)
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 55 Gal. (MSF200101)
- LIQUI MOLY Special Tec LL 5W-30, 20 Liter, 20124 (20124)
- MAG 1 Motor Oil, 10W-30, Conventional, 5 Qt. (MAG62939)
- PENNZOIL 10W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035052)
- American Forge & Foundry Motor Oil