Shop All Micrometer Torque Wrenches
American Forge & Foundry
Micrometer Torque Wrenches
Mfr # 42140
Zoro # G310953963
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 22 3/4 in
- Handle Type Ergonomic
- Torque Measurement Type Foot-Pound
- Secondary Scale Range 88 N-m to 190 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 42140
- Zoro # G310953963
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 22 3/4 in |
Details
Item | Micrometer Torque Wrenches |
Handle Type | Ergonomic |
Torque Measurement Type | Foot-Pound |
Secondary Scale Range | 88 N-m to 190 N-m |
Calibration Certificate Included | Yes |
Primary Scale Range | 65 ft-lb to 140 ft-lb |
Torque Adjustability | Factory Set |
Secondary Scale Maximum Torque | 190 N-m |
Measurement Type | SAE |
Maximum Torque | 140 ft-lb |
Primary Scale Maximum Torque | 140 ft-lb |
Finish | Chrome Vanadium |
Color | Light Blue |
Description
Micrometer Torque Wrenches, SAE, Drive Size 1/2 in, 140 ft-lb, Overall Length 22 3/4 in, Calibration Certificate Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX Yellow Hooks for 21.5" or 37", PK3 (P01H-7)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- DOLPHIN COMPONENTS 8 3/4 in Ratchet Crimper RG-59, RG-58, RG-6 (DC-3803)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42120)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42065)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42100)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42080)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 20 in-lb (TWAS-71620)
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- WILLIAMS Micrometer Adj.Torque Wrenches, 34 3/16"L (4004MFRMHW)
- American Forge & Foundry Torque Wrenches