Shop All Micrometer Torque Wrenches
American Forge & Foundry
Micrometer Torque Wrenches
Mfr # 42080
Zoro # G410953962
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 22 3/4 in
- Handle Type Ergonomic
- Torque Measurement Type Foot-Pound
- Secondary Scale Range 88 N-m to 190 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 42080
- Zoro # G410953962
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 22 3/4 in |
Details
Item | Micrometer Torque Wrenches |
Handle Type | Ergonomic |
Torque Measurement Type | Foot-Pound |
Secondary Scale Range | 88 N-m to 190 N-m |
Primary Scale Range | 65 ft-lb to 140 ft-lb |
Calibration Certificate Included | Yes |
Maximum Torque | 80 ft-lb |
Finish | Chrome Vanadium |
Secondary Scale Maximum Torque | 108 N-m |
Color | Blue |
Primary Scale Maximum Torque | 80 ft-lb |
Torque Adjustability | Factory Set |
Measurement Type | SAE |
Description
Micrometer Torque Wrenches, SAE, Drive Size 1/2 in, 80 ft-lb, Overall Length 22 3/4 in, Calibration Certificate Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- DRILL AMERICA Bridge (Construction) Reamer 1-3/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-3/16HEX-MAG)
- CHANNELLOCK 1/4 In. Drive 7/16 In. 6-Point Deep Standard Socket (397946)
- STEELMAN 7mm Nut Driver Bit Socket (97489)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42065)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42100)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42120)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42140)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006NMC)
- American Forge & Foundry Torque Wrenches