Shop All Creepers & Dollies
American Forge & Foundry
Mechanics Creeper, Heavy-Duty, 440 lb
Mfr # 57100
Zoro # G508789510
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Configuration Swivel
- Creeper Seat Style Creeper
- Headrest Style Padded
- Maximum Load Capacity 440 lb
- Frame Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 57100
- Zoro # G508789510
- UPC # 874015007077
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Overall Length | 42 in |
Overall Width | 21 in |
Caster Stem Diameter | 3 in |
Height | 42 in |
Caster Diameter | 2 1/2 in |
Overall Height | 4 13/20 in |
Details
Item | Mechanics Creeper |
Caster Configuration | Swivel |
Creeper Seat Style | Creeper |
Headrest Style | Padded |
Maximum Load Capacity | 440 lb |
Frame Material | Polyurethane |
Creeper Material | Polyurethane |
Frame Color | Gray |
Creeper Color | Gray |
Floor Clearance | 2 4/25 in |
Caster Material | Polyurethane |
Duty Rating | Heavy-Duty |
Seat Adjustability | Fixed |
Description
Mechanics Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 440 lb, Dimensions 42 in x 21 in, Height Range 42 in, Frame Material Polyurethane, Caster Diameter 2 1/2 in, Caster Configuration Swivel, Caster Material Polyurethane, Caster Stem Diameter 3 in, Creeper Color Gray, Creeper Material Polyurethane, Floor Clearance 2 4/25 in, Frame Color Gray, Headrest Style Padded, Height 42 in, Includes Not Applicable, Overall Height 4 13/20 in, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON JTJ-2ST, 2T Toe Jack (JTJ-2ST)
- VIBRANT PERFORMANCE 20FT ROLL OF BLACK NYLON BRAIDED FLEX HOSE; AN SIZE: -10; HOSE ID: 0.5 (11980)
- MEGUIARS WAX Removes Moderate Defects With High Gloss Liquid 16 Ounce Bottle Single (D30016)
- TURTLE WAX T-75A Zip Wax 16Oz (T-75)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, Heavy-Duty, 300 lb (57106)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Truck Wheel Dolly, Large Capacity (3591)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, Heavy-Duty, 400 lb, Red (3908A)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40" L (MTLPNEU)
- American Forge & Foundry Creepers & Dollies