Shop All Floor Jacks
American Forge & Foundry
Manual Jack 5 Ton, Mechanical, Steel
Mfr # 3120
Zoro # G908661492
product price: $1,094.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Chassis Length 56 in
- Power Source Mechanical
- Extended Height 23 in
- Jack Type Floor Jack
- Load Capacity 5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3120
- Zoro # G908661492
- UPC # 874015000139
- Country of Origin China
- Category Floor Jacks
Dimensions
Chassis Length | 56 in |
Extended Height | 23 in |
Handle Length | 39 11/16 in |
Chassis Width | 11 13/16 in |
Saddle Length | 5 1/2 in |
Chassis Height | 55 3/16 in |
Minimum Height | 6 in |
Minimum Lift Height | 6 in |
Maximum Lift Height | 22 1/2 in |
Overall Width | 15 in |
Saddle Diameter | 5 1/2 in |
Description
Manual Jack 5 Ton, Jack Type Floor Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Foot Pedal, Minimum Lift Height 6 in, Maximum Lift Height 22 1/2 in, Power Source Mechanical, Minimum Height 6 in, For Vehicle Type Automobiles, For Lifting Vehicle, Chassis Height 55 3/16 in, Chassis Length 56 in, Chassis Width 11 13/16 in, Extended Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUAL-I-ZER Equal-i-zer 95-01-9395 Double Spare Pin Kit (95-01-9395)
- PLASTI DIP 14.5OZ BLUE (11604-6)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 16 ft 6 in - 17 ft 6 in L (20-391-100801-RT)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- AMERICAN FORGE & FOUNDRY Auto Jacks (402SD)
- AMERICAN FORGE & FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (400SS)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- American Forge & Foundry Floor Jacks