Shop All Floor Jacks
American Forge & Foundry
Long Chassis Floor Jacks - Air Assist
Mfr # 3125
Zoro # G7321820
product price: $1,650.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,650.99
Free 30-Day Returns
Key Features
- Lifting Capacity 5 T
- Application Heavy-Duty Lifting Applications
- Features Lifts from 6" to 22-1/2"
- Type Air/Hydraulic Long Chassis Service Jack
- For Use With Bus, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3125
- Zoro # G7321820
- UPC # 874015000153
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 56" |
Chassis Width Rear (in.) | 14.8 in |
Chassis Width Front (in.) | 11.8 in |
Chassis Length (in.) | 55.2 in |
Details
Item | Jack Air Assist |
Lifting Capacity | 5 T |
Application | Heavy-Duty Lifting Applications |
Features | Lifts from 6" to 22-1/2" |
Type | Air/Hydraulic Long Chassis Service Jack |
For Use With | Bus, Truck |
Certification | ASME PALD 2009 |
Description
Constructed with a heavy-gauge steel frame for maximum strength and durability, this jack provides access to difficult-to-reach load points and is equipped with a high-speed air motor for fast and efficient lifting.
- •Long chassis body length allows access to difficult-to-reach load points
- •Handle-actuated release valve provides metered control at any desired lowering speed
- •Heavy-duty pumps, rams, and cylinders are precision machined and inspected to ensure long service life and superior performance
- •Constructed with heavy-gauge steel and robust welds to provide maximum strength and durability
- •Foot-operated pump allows hands-free manual operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- ANCHOR INDUSTRIES ENGINE MOUNT (3456)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- AMERICAN FORGE & FOUNDRY Manual Jack 10 Ton, Mechanical, Steel (3130)
- AMERICAN FORGE & FOUNDRY Forklift Jack - Heavy Duty (3917)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- AMERICAN FORGE & FOUNDRY Auto Jacks, Steel, 22 ton, 99 lb, Trucks (565F1)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352SD)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- WESTWARD 30 Tons Air/Hydraulic Service Jack 18" Max. Lifting H., 11-1/8" Min. Lifting H (13X031)
- American Forge & Foundry Floor Jacks