Shop All Floor Jacks
American Forge & Foundry
Lightning Lift™ Heavy Duty Floor Jacks
Mfr # 400SS
Zoro # G9477740
product price: $433.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Lifting Capacity 4 T
- Application Manual
- Standards ASME PASE 2019 Safety Standard
- Color Red/Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 400SS
- Zoro # G9477740
- UPC # 874015006285
- Country of Origin China
- Category Floor Jacks
Dimensions
Depth | 16 in |
Length | 34-1/2 in |
Width | 7-1/2 in |
Chassis Length (in.) | 28.82 in |
Chassis Width Front (in.) | 11.54 in |
Chassis Width Rear (in.) | 14.37 in |
Details
Lifting Capacity | 4 T |
Application | Manual |
Item | Torque Limiting Extension Set |
Standards | ASME PASE 2019 Safety Standard |
Color | Red/Black |
Material | Steel |
Includes | (2) Handles |
Description
Heavy-duty floor jacks featuring the Lightning LiftTM hydraulic system for an effortless stroke and quick lift. Constructed with high-strength steel for maximum stability, these jacks are built for rugged everyday use and designed with the professional service technician in mind.
- •Innovative Lightning LiftTM hydraulic lift system provides ultimate performance and maximum speed
- •Robust and durable steel body design provides rigidity and stability
- •Tough UV powder-coated frame withstands even the harshest environments
- •Universal joint technology provides a smooth and controlled descent even at max height
- •Industrial-quality seals and O-rings ensure a long service life and leak-free operation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS BOBCAT/BOMAG/DITCHWITCH/DEUTZ ENGS/FORD (33195)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- GEMINEYE Rear View Back Up Camera System, 4-5/16" (EC4210B-K)
- GROTE LIGHTING REFLECTOR-12 SILVER- PLASTIC STRIP (41121)
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty - Low Profile (3596)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- AMERICAN FORGE & FOUNDRY Auto Jacks (402SD)
- PRO-LIFT Floor Jack, Low Profile, 2 tons (F-767)
- American Forge & Foundry Jacks