American Forge & Foundry

Lever Hoist, 1-1/2 tons (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lever Chain Hoists

Key Features

  • Load Capacity 3000 lb.
  • Chain Length 5 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chain Length 5 ft.

Details

Item Lever Hoist, 1-1/2 Ton
Load Capacity 3000 lb.

Description

Lever Hoist, 1-1/2 Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.