Shop All Automotive Specialized Tools
American Forge & Foundry
Lever Bucket Pumps - 5 Gallon
Mfr # 8050
Zoro # G7321802
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.47 In
- Width 3.35 In
- Color Grey
- Height 12.6 In
- Capacity 5 GALLONS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 8050
- Zoro # G7321802
- UPC # 874015001921
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 20.47 In |
Width | 3.35 In |
Height | 12.6 In |
Details
Item | Lever Bucket Pumps |
Color | Grey |
Capacity | 5 GALLONS |
Material | Steel |
Description
AFF® 5-Gallon lever bucket pumps are designed for use with differential fluids or heavier oils and includes a 48" fuel-resistant PVC hose with nozzle. Delivers 1 pint per stroke.
- •Designed for use with differential fluids or heavier oils
- •48" fuel-resistant PVC hose with nozzle
- •Delivers 1 pint per stroke
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUISER ACCESSORIES Cruiser Accessories 62052 Tuf Combo License Plate Frame and Bubble Shield; Black And Smoke (62052)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- JOHNSON PUMP Johnson Pump 38503 Aerator Pump 500 GPH 90° (38503)
- POWERSTOP Z23Sport Ceramic Pad, Z23-965 (Z23-965)
- AMERICAN FORGE & FOUNDRY Barrel Pumps - Lever Action (8055)
- OTC Wire Cutter/Stripper, Automatic (4467)
- THEXTON Terminal Release Tool Kit Master (495)
- ARP For Use With Acura VTEC, 12 Point Nuts With Undercut Studs, Black Oxide, Chrome Moly (208-4303)
- OTC Pliers for Hose Clamp, Set (4502)
- LISLE Relay Test Jumper Kit II (60610)
- BOSCH TPMS Programming Tool (3934)
- American Forge & Foundry Service & Shop Tools