Shop All Hand Drum Pumps
American Forge & Foundry
Lever Bucket Pumps - 16 Gallon
Mfr # 8051
Zoro # G2177634
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 34 In
- Color Grey
- Width 18 In
- Height 8 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8051
- Zoro # G2177634
- UPC # 874015001938
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Length | 34 In |
Width | 18 In |
Height | 8 In |
Details
Material | Steel |
Color | Grey |
Item | Lever Bucket Pumps |
Description
American Forge and Foundry 16 Gallon bucket lever pump is designed for use with differential fluids or heavier oils. 48" fuel-resistant PVC hose with nozzle. Delivers 1 pint per stroke.
- •Designed for use with differential fluids or heavier oils
- •48" fuel-resistant PVC hose with nozzle
- •Delivers 1 pint per stroke
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 130 ft. Max. Head (6BF1L9E0)
- AQUA-FLO Aqua-Flo AF025930002010 115V; 0.06 HP 48Y CMCP Pump Circulation Circ-Master (AF025930002010)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- AMERICAN FORGE & FOUNDRY Oil Pumps - Vertical Lift (8060)
- AMERICAN FORGE & FOUNDRY Gas/Diesel Barrel Pumps - Lever Action (8080)
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- ACTION PUMP Food/Chemical Piston Pum, Red (EZ-55R)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- American Forge & Foundry Hand Drum Pumps