Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Jack Stands - Ratchet Style-Double Lock
Mfr # 3312C
Zoro # G105951587
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jack Stand
- Features Ductile iron support column with ratchet teeth provides quick height adjustments that lock into place
- Standards ASME PASE 2019
- Application Truck/Automotive
- Material High Strength Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3312C
- Zoro # G105951587
- UPC # 874015007404
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Max. Height | 28.3" |
Length | 12 in |
Base Length | 9.75 in |
Low Height (in.) | 19.25 in |
Base Width (in.) | 12 in |
Details
Includes | Jack Stand |
Features | Ductile iron support column with ratchet teeth provides quick height adjustments that lock into place |
Standards | ASME PASE 2019 |
Application | Truck/Automotive |
Material | High Strength Steel |
Item | Ratcheting Safety Stand |
For Use With | Unitized body vehicles |
Lifting Capacity | 12 T |
Duty Level | Heavy Duty |
Operation | Pin; Ratchet |
Description
The AFF ratchet style safety stands with double lock technology combines a regular locking handle with an additional safety pin to provide maximum safety and peace of mind when holding a load in place.
- •Ductile iron support column with ratchet teeth provides quick height adjustments that lock into place
- •Constructed of high-grade forged steel for maximum durability
- •Large saddle provides maximum surface area for improved contact with the load
- •Wide pyramid base design provides added stability
- •Welded foot pads resist sinking into soft ground and asphalt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2.5" Round Amber 13 LED Trailer Clearance Side Marker Light (TML-R213-A)
- AGS Splice-Lok Brass Ferrule, 5/16", 2 pcs (AC1-04) (AC-1-04)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (6422)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- American Forge & Foundry Jacks