Shop All Automotive Stands
American Forge & Foundry
Jack Stands - Ratchet Style
Mfr # 55060
Zoro # G7735046
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 12000 lb
- Lifting Height Min. (In.) 15.75"
- Material High Strength Steel
- Standards ASME PASE 2019
- Saddle Size (In.) 1.25"x3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 55060
- Zoro # G7735046
- UPC # 874015006452
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 15.75" |
Saddle Size (In.) | 1.25"x3.75" |
Height | 15.75 In |
Length | 11.02 In |
Width | 9.76 In |
Details
Lifting Capacity (Tons) | 12000 lb |
Material | High Strength Steel |
Standards | ASME PASE 2019 |
Item | Jack Stand |
Color | Green |
Operation | Ratchet |
Description
The Viking ratcheting safety stands provide a safe and secure method to hold a load in place while work is being performed under the vehicle. They are constructed with heavy gauge steel and large support saddles to maximize both safety and productivity.
- •Wide pyramid base design provides added support and security
- •Multi-position ratchet bar instantly locks into place during adjustment
- •High-grade forged steel and welded frame design for maximum durability
- •Ratchet bar is made from ductile iron for dependable strength and toughness
- •Large saddle allows better contact with the load and improves safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPN BUSHINGS 134 Diameter Black (3.2125G)
- HALTEC Tire Valve, 0.406-28 Thread Size, 2" L (QS-500)
- VIAIR 330C HG 200PSI Series Compressor Kit 24V, CE Intercooler Head, 100 Duty, Sealed (33038)
- POLYFORM Polyform EFC-7 BLACK EFC Series Elite Fender Cover for F-7 Fenders - Black (EFC-7 BLACK)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3309B)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- AMERICAN FORGE & FOUNDRY Truck Stands - Heavy Duty (3309B)
- AMERICAN FORGE & FOUNDRY Component Stand, 1,500 lb, Flat Saddle (3320A)
- HEIN-WERNER Vehicle Support Stand, 25 Tons, 2 Stands (HW93526F)
- American Forge & Foundry Automotive Lifts & Stands