Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Jack Stands - Ratchet Style
Mfr # 3306A
Zoro # G605386865
product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Material High Strength Steel
- Lifting Capacity 6 T
- Max. Height 17.5"
- Base Width (in.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3306A
- Zoro # G605386865
- UPC # 874015007510
- Country of Origin India
- Category Service Jack & Automotive Stand Parts
Dimensions
Max. Height | 17.5" |
Base Width (in.) | 11 in |
Low Height (in.) | 11.5 in |
Saddle Dimensions (in.) | 1.25 in x 3.75 in |
Base Length | 10 in |
Details
Standards | ASME PASE 2019 |
Material | High Strength Steel |
Lifting Capacity | 6 T |
Item | Jack Stands |
Duty Level | Heavy Duty |
Operation | Ratchet |
Description
AFF® ratchet style safety stands combine a heavy gauge steel frame, sturdy welded steel construction, a large saddle, and locking pins to provide maximum safety and peace of mind while holding a load in place. Stands are sold in pairs.
- •Wide pyramid base design provides added stability
- •Built with high grade forged steel and ductile iron support column for maximum strength and durability
- •Large saddle provides maximum surface area for improved contact with the load
- •Ratcheting teeth easily lock into place and provide numerous height adjustments
- •Height adjustment mechanism allows smooth upward movement while release handle locks into position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY RV Wiper System Linkage, 13" (300850)
- WEATHERTECH FloorLiners HP Floor Mats, 444931IM (444931IM)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- FAIRCHILD INDUSTRIES F3044 - 1999-2011 Ford F-250 Door Seal (F3044)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- ROTARY LIFTS Adapter Height Extension (FJ6133BK)
- American Forge & Foundry Jacks